Beli digital multimeter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  2. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  3. RS PRO Handheld Digital Multimeter
    Mulai

    Rp1.999.900

    RS PRO Handheld Digital Multimeter
    Deskripsi:
    RS PRO RS14 Digital MultimeterThe RS PRO RS14 digital multimeter (DMM) is a handheld tool which can measure voltage, electrical current and resistance with diode and continuity check. There is also a “hold” function available in the compact design making it very user-friendly. The multimeter is also CAT III rated for 600V.This battery-powered device is great for continuity and portability. A robust, double-moulded, plastic housing provides ultimate protection from harsh environments. Included with the multimeter itself are integral test leads, 9V battery, type K temperature probe and a user manual. The R14 is RS Approved, meaning not only is it great value for money, but you can rely on its quality.SUPPLIED_WITH : Test leads, 9V Battery, type K temperature probe, Typical Applications:A digital multimeter is a handy test tool that measures electrical values such as voltage, current, and resistance. A DMM is used by technicians in the following areas:Electrical and electronic industriesSafety guidelinesWhen using any electrical test equipment it is advised that you refer to the user’s manual for proper working operating procedures and safety precautions in order to avoid potential safety hazards.What is the difference between an analogue and a digital multimeter?The main difference is the display. A digital multimeter will show the results as numbers on a screen (usually a LED or LCD screen) whereas the analogue version has a needle to show the value.
    atribut:
    • Display Type: Digital
    • Multimeter Type: Handheld
  4. TEKIRO Digital Multimeter True RMS (Multitester)
    Mulai

    Rp1.199.900

    TEKIRO Digital Multimeter True RMS (Multitester)
    Deskripsi:
    Pengoperasiannya yang sederhana, desain yang ringkas, dan kemudahan penggunaan, multimeter digital TEKIRO True RMS memberikan jawaban sempurna untuk keperluan umum pengujian listrik dan elektronik. TEKIRO menampilkan pembacaan tegangan dan arus True RMS dengan resolusi 600 hitungan, kontinuitas, dan kapasitansi, membuatnya sempurna untuk verifikasi cepat dan penggunaan layanan di lapangan. TEKIRO TRUE RMS Digital Multimeter diuji secara independen untuk penggunaan yang aman di lingkungan CAT IV 600V.Toleransi Maximum 1.2 %Dapat mengukur arus ac 10 ampere RMSpengukuran Tegangan RMS sampai 600 voltAutoraningMaximum Resistansi 20 Ohmfitur NVC (digunakan untuk mengetahu kabel terdapat tegangan/arus ac atau tidak, / pengecheck kabel)Pengukuran Tegangan AC yang lebih Presisi karena fitur RMSpengukuran nilai capasitorCAT IV 600 VOLTproteksi pengukuran
    atribut:
    • Display: 33/4 digit LCD with a max. reading of 3999
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Sampling Rate: About 2 to 3 times/sec
    • IP Degree: IP20
    • Operating Environment Temperature (°C): 0 to 40
    • Battery: 9V battery 6F22 or equivalent 1 piece
    • Operating Altitude (m): 0 to 2000
    • Over Range Indication: 0L shown on the display.
    • Relative Humidity (%RH): < 85
    • Size (mm): 185x89x61
    • Temperature (°C): -10 to 50
  5. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  6. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  7. TEKIRO Digital Multimeter (Multitester)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp419.900

    TEKIRO Digital Multimeter (Multitester)
    Deskripsi:
    TEKIRO DIGITAL MULTIMETER adalah multimeter digital genggam dan dioperasikan dengan baterai dengan multi fungsi. Multimeter ini dirancang untuk memenuhi CAT III 300V, Pengoperasian yang nyaman memungkinkan Anda memilih rentang pengukuran yang tepat saat mengerjakan berbagai komponen. Sebagai alat ukur umum, Multimeter Digital banyak digunakan di rumah, sekolah, laboratorium, pabrik dan bidang sosial lainnya.Toleransi Maximum 1.2 %pengukuran frekwensi sampai 1KhzDapat mengukur Arus ACMaximum Resistansi 20 OhmSelector Buzzer DipisahPengukuran Tegangan AC yang lebih PresisiCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 40Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 50Relative Humidity: < 85%RHOperating Altitude: 0 to 2000 metersIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 214g (including battery)
    atribut:
    • Display: 31/2 digit LCD with a max. reading of 1999
    • Negative Polarity Indication: Negative sign “-\" shown on the display automatically
    • Sampling Rate: About 2 to 3 times/sec
    • Operating Environment Temperature (°C): 0 to 40
    • Temperature (°C): 10 to 50
    • Battery: Vbattery 6F22 or equivalent 1 piece
    • IP Degree: IP20
    • Operating Altitude (m): 0 to 2000
    • Relative Humidity (%RH): < 85
    • Size (mm): 144x80x38
  8. EZREN Multimeter Digital (Multitester)
    Mulai

    Rp209.900

    EZREN Multimeter Digital (Multitester)
    Deskripsi:
    Paket:- 1 X Digital Multimeter- 2 X Garis Tes- 1 X Panduan Pengguna
    atribut:
    • Color: Red
    • DC Voltage: 200mV-2V-20V-200V-1000V ± 3%
    • AC Voltage: 200mV-2V-20V-200V-750V ± 3%
    • DC Current: 20mA-200mA-20A ± 3%
    • Backwitch: 2m-20m-200m-20A ± 3%
    • Measurement of Resistance (ohm): 200-2k-20k-200k-2M-20MΩ-200MΩ ± 3%
    • Capacitance Measurement F.: 20nF-200nF-2uF-200uF ± 3%
    • Mu- || Power Measurement -1.5V: Socket Measurement Needs to Accept (MA)
    • Continuity Examination (Buzzer): Yes (a decrease in advanced pressure)
    • 3 1/2 LCD Screen: Count 1999
    • Diode Measurement: Yes
    • Tertiary Tube Measurement: Yes
    • Firewire Discrimination: Yes
    • Overload Protection: Yes
    • Low Voltage Symbol Display: Yes
    • Automatic Shutdown Function: Yes (about 15 minutes)
    • Drive Power: Battery 9V
    • Product Size (mm/inch): 180x90x35/7.09x3.54x1.38
  9. Sherlock Baut Roofing
    Mulai

    Rp10.900

    Sherlock Baut Roofing
    Deskripsi:
    Baut Baja Ringan.
    atribut:
    • Diameter (mm): 5.5
    • No. Size Head: #12
  10. AND Multimeter Digital (Multitester)
    Mulai

    Rp1.399.900

    AND Multimeter Digital (Multitester)
    Deskripsi:
    Comes with a temperature measurement function (K type thermocouple).Comes with a backlight function.Easy-to-read 4000 count large LCD display.Equipped with a communication function, data can be managed on a personal computer.There are 9 functions: voltage, current, resistance, frequency, duty ratio, capacitor diode check, continuity check, and temperature measurement.Comes with a one-touch zero adjustment function for comparative measurement.Comes with a backlight function.It can be connected to a personal computer to display graphs and save data.
    atribut:
    • AC Current (A): 10
    • AC Voltage (V): 750
    • DC Current (A): 10
    • DC Voltage (V): 1000
    • Dimensions (WxDxH) (mm): 85x45x175
    • DC/AC Current: 400μA/4000μA/40mA/400mA/10A
    • Detection Method: true root mean square (RMS)
    • Maximum Display Count: 4000
    • Power Supply: Laminated 9V dry battery (6F22) x 1 (included)
    • Resistance (ohm): 40M
  11. FLUKE Digital HVAC Multimeter (Multitester)
    Mulai

    Rp8.099.900

    FLUKE Digital HVAC Multimeter (Multitester)
    Deskripsi:
    The Fluke 116 DMM provides the features you need to quickly troubleshoot HVAC equipmentThe Fluke 116 was specifically designed for HVAC professionals. It has everything you need to quickly troubleshoot problems with HVAC equipment and flame sensors, including a built-in thermometer to measure temperatures up to 400°C (752°F) and microamps to test flame sensors. The Fluke 116 also measures resistance, continuity, frequency, and capacitance. And the large white LED backlight makes it easy to see results even in poorly lit areas.Fluke 116 multimeters are independently tested for safe use in CAT III 600 V environments.Other useful features:- Measures resistance, continuity, frequency, and capacitance- Provides Min/Max/Average to record signal fluctuations- Comes with a holster with probe holders for easy storage- Features a compact ergonomic design for one-handed operation- Fits into optional ToolPak magnetic hanger for hands-free operation- CAT III 600 V safety rated
    atribut:
    • Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32 per second
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • AC Current Range/Resolution (μA): 600.0 / 0.1
    • AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
    • AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
    • Battery Life (hour): 400 typical, without backlight
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • Continuity Range/Resolution (ohm): 600/1
    • DC Current Range/Resolution (μA): 600.0 / 0.1
    • DC Millivolt Range/Resolution (mV): 600.0/0.1
    • DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
    • Diode Test Range/Resolution (V): 2.00 / 0.001
    • Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
    • Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
    • Size (mm): 167x84x46
    • Temperature Range/Resolution (Type-K Thermocouple) (°C): -40 to 400 (-40°F to 752°F) / 0.1 (0.2°F)
  12. INGCO Multimeter Digital (Multitester)
    Mulai

    Rp199.900

    INGCO Multimeter Digital (Multitester)
    Deskripsi:
    Memiliki cakkupan pengukuran tegangan, arus, resistansi, serta fungsi NCV dan diode test. Tangguh dan ekonomis untuk kebutuhan teknik dan elektrikal.
  13. TRUSCO Roda untuk Kotak Perkakas
    Mulai

    Rp559.900

    TRUSCO Roda untuk Kotak Perkakas
    Deskripsi:
    -Compatible Model: TAK22-T, TAK23-Y, TAK26-T
Daftar Harga digital multimeter Terbaru October 2026
KRISBOW Digital Multimeter (Multitester)Rp399.900
Sanwa Instrument Multimeter Digital (Multitester)Rp819.900
RS PRO Handheld Digital MultimeterRp1.999.900
GW INSTEK Multimeter Digital (Multitester)Rp18.999.900
KYORITSU Multimeter Digital (Multitester)Rp2.399.900
TEKIRO Digital Multimeter True RMS (Multitester)Rp1.199.900
Hioki Multimeter Digital (Multitester)Rp759.900
FLUKE Multimeter DigitalRp3.799.900
TEKIRO Digital Multimeter (Multitester)Rp419.900
EZREN Multimeter Digital (Multitester)Rp209.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)